
Headers & Wire Housings 3R Box Rec 90P 100Cl Sealed (Discontinued)
- Mfr # 446853-1
- Zoro # G305910339
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
446853-1
Zoro #
G305910339
UPC #
-
Country of Origin
United States
Dimensions
Height
11.43 mm
Contact Plating Thickness
50 µin
Details
Color
Brown
Item
PCB Mount Receptacle
Number of Rows
3
Connection Material
Beryllium Copper
Terminal Type
Through Hole
Features
Sealable
Material
Polyphenylene Sulfide
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead Plated
Contact Type
Socket
Contact Finish
Gold Plated
Number of Contacts
90
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.