
Headers & Wire Housings 4P Dip Hdr Vt Mini Nat 1.5Mm (Discontinued)
- Mfr # 292207-4
- Zoro # G005912961
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
292207-4
Zoro #
G005912961
UPC #
-
Country of Origin
China
Dimensions
Width
0.185 in
Height
8.4 mm
Length
0.334 in
Contact Plating Thickness
39.37 µin
Details
Item
PCB Mount Header
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Standards
UL 94V-0; CSA Certified; UL E28476
Features
Panel Mount Feature; Shrouded
Material
Nylon
Terminal Type
Through Hole - Solder
Color
Natural
Hole Center to Center
1.5 mm
Connection Material
Brass
Number of Rows
1
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
4
Contact Finish
Tin Plated
Contact Type
Pin
Current Rating
2 A
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.