
Headers & Wire Housings 4Pr Dbl Entry Idc Mark T/R (Tip/Ring) (Discontinued)
- Mfr # 1339375-1
- Zoro # G705790432
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1339375-1
Zoro #
G705790432
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.06 in
Contact Plating Thickness
3.81 µm
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
22 AWG
Details
Item
PCB Mount Receptacle
Color
Natural
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Maximum Operating Temperature
80 Degrees C
Material
Glass-Filled Polyester
Max. Temp.
80°C
Wire Type
Discrete
Connection Material
Copper Alloy
Contact Finish
Tin Plated
Current Rating
4.5 A
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board; Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.