Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Headers & Wire Housings 4X5 Mte Pin Sr Ribbed .100Cl 5-103951-4

Headers & Wire Housings 4X5 Mte Pin Sr Ribbed .100Cl (Discontinued)

  • Mfr # 5-103951-4
  • Zoro # G005910646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-103951-4
Zoro #
G005910646
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Height
0.25 mm
Length
1.99 in

Details

Item
Connector
Color
Black
Number of Rows
1
Max. Voltage
267V
Standards
CSA LR7189; UL E28476
Hole Center to Center
2.54 mm
Connector Type
Plug
Connection Material
Phosphor Bronze
Terminal Type
Insulation Displacement Crimp
Material
Thermoplastic
Max. Temp.
105°C
Number of Contacts
5
Flammability Rating
UL 94 V-0
Current Rating
3 A
Connector Terminates To
Wire & Cable
Terminal Finish
Tin Plated
Contact Type
Pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.