Zoro Homepage
This item is Discontinued.
Te Connectivity Headers & Wire Housings 4X6 Mte Rcpt Sr Latch .100Cl 5-103959-5

Headers & Wire Housings 4X6 Mte Rcpt Sr Latch .100Cl (Discontinued)

  • Mfr # 5-103959-5
  • Zoro # G005910417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-103959-5
Zoro #
G005910417
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
26 AWG
Height
5.08 mm
Length
60.71 mm
Max. Insulation Dia.
0.054 in

Details

Color
Black
Item
Connector
Number of Rows
1
Max. Voltage
267V
Standards
CSA LR7189; UL E28476
Material
Thermoplastic
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Terminal Type
Insulation Displacement Crimp
Current Rating
3 A
Contact Type
Socket
Terminal Finish
Tin Plated
Number of Contacts
6
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.