Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings 60 Modii Hdr Drst B/A .100 Lf

  • Mfr # 8-146252-0

  • Zoro # G905912887


product price: $10.99
/ea
Sold in multiples of 15 for $164.85

Key Features

Max. Temp.
105°C
Max. Voltage
30V AC
Standards
UL E28476; CSA LR7189
Features
With Board Standoff
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-146252-0
Zoro #
G905912887
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Max. Temp.
105°C
Max. Voltage
30V AC
Standards
UL E28476; CSA LR7189
Features
With Board Standoff
Hole Center to Center
2.54 mm
Color
Black
Material
Thermoplastic
Terminal Type
Surface Mount; Through Hole
Connection Material
Phosphor Bronze
Type
Breakaway
Contact Type
Pin
Current Rating
3 A
Number of Rows
2
Number of Contacts
60
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated; Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.