
Headers & Wire Housings 6P 2.5Mm Mini Amp-In Hdr Hsg (Discontinued)
- Mfr # 172520-6
- Zoro # G905912955
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172520-6
Zoro #
G905912955
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
30 AWG
Height
0.14 in
Length
16 mm
Max. Single Wire Size
22 AWG
Details
Item
Connector
Number of Rows
1
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power, Signal
For Use With
Low Profile Miniature AMP-IN Connectors
Color
Natural
Material
Nylon
Connection Material
Brass
Terminal Type
Crimp
Connector Terminates To
Printed Circuit Board
Connector Type
Plug; Crimp
Number of Contacts
6
Hole Center to Center
2.5 mm
Flammability Rating
UL 94 V-0
Contact Type
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.