Zoro Homepage

Headers & Wire Housings 8 Pos Hdr 94V-0 W/Drain Hole

  • Mfr # 1586587-8

  • Zoro # G905789304


product price: $1.15
/ea
Sold in multiples of 150 for $172.50

Key Features

Type
Header
Color
Natural
Min. Single Wire Size
26 AWG
Insulation Material
Nylon
Max. Voltage
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586587-8
Zoro #
G905789304
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
26 AWG
Width
0.5905 in
Height
14.1 mm
Length
23.4 mm
Max. Insulation Dia.
3.2 mm
Max. Single Wire Size
16 AWG
Maximum Single Wire Size
16 AWG
For Minimum Wire Size - Solid
26 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Connector
Type
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Connector Type
Header
Contact Type
Pin
Current Rating
9 A
Number of Contacts
8
Number of Rows
2
Features
Circuit Identification Feature; Shrouded
Contact Finish
Tin Plated
Terminal Type
Through Hole - Solder
Hole Center to Center
4.19 mm
Max. Temp.
105°C
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.