
Headers & Wire Housings 80 Modii Hdr Drst B/A .100Cl (Discontinued)
- Mfr # 4-146090-0
- Zoro # G305913002
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-146090-0
Zoro #
G305913002
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
5 µin
Details
Item
PCB Mount Header
Max. Voltage
30V AC
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Hole Center to Center
2.54 mm
Material
Thermoplastic
Type
Breakaway
Terminal Type
Through Hole
Color
Black
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Current Rating
3 A
Terminal Finish
Tin-Lead Plated
Contact Finish
Gold Plated
Number of Contacts
80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.