Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Headers & Wire Housings Closed With Tabs 3P White Tin 24 Awg 3-643814-3

Headers & Wire Housings Closed With Tabs 3P White Tin 24 Awg (Discontinued)

  • Mfr # 3-643814-3
  • Zoro # G905911118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-643814-3
Zoro #
G905911118
UPC #
-
Country of Origin
China

Dimensions

Height
6.99 mm
Length
10.16 mm
Max. Insulation Dia.
0.06 in
Contact Plating Thickness
2.03 to 5.08 µm

Details

Color
White
Item
Connector
Number of Rows
1
Max. Voltage
250V AC
Application
Signal
Hole Center to Center
2.54 mm
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Insulation Displacement Crimp
Wire Type
Discrete; Stranded
Max. Temp.
105°C
Connector Type
Receptacle
For Use With
MTA .100 Header
Wire Range
0.2 mm2
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-2
Terminal Finish
Matte Tin Plated
Current Rating
5 A
Contact Type
Socket
Connector Terminates To
Wire & Cable
Number of Contacts
3
Contact Finish
Matte Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.