Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Headers & Wire Housings Closed W/O Tabs 4P L.R. Yellow 20 Awg 3-640427-4

Headers & Wire Housings Closed W/O Tabs 4P L.R. Yellow 20 Awg (Discontinued)

  • Mfr # 3-640427-4
  • Zoro # G505910634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-640427-4
Zoro #
G505910634
UPC #
-
Country of Origin
China

Dimensions

Height
9.02 mm
Length
0.624 in
Max. Insulation Dia.
2.41 mm
Contact Plating Thickness
2.03 to 5.08 µm

Details

Item
Connector Assembly
Color
Yellow
Number of Rows
1
Max. Voltage
600V AC
Application
Power
Wire Range
20 AWG
Material
Nylon
Max. Temp.
105°C
For Use With
MTA .156 Header
Standards
CSA Certified; UL E28476; UL Recognized
Wire Type
Discrete; Stranded
Connection Material
Copper Alloy
Hole Center to Center
3.96 mm
Terminal Type
Insulation Displacement Crimp
Terminal Finish
Tin Plated
Number of Contacts
4
Connector Terminates To
Printed Circuit Board; Wire & Cable
Contact Type
Socket
Current Rating
7 A
Flammability Rating
UL 94 V-2
Contact Finish
Matte Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.