Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Headers & Wire Housings Conn Socket 26-22Awg Reel Of 7000 87124-1

Headers & Wire Housings Conn Socket 26-22Awg Reel Of 7000 (Discontinued)

  • Mfr # 87124-1
  • Zoro # G305911558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87124-1
Zoro #
G305911558
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.062 in
Contact Plating Thickness
30 µin

Details

Item
Contact
Max. Voltage
250V AC
Connection Material
Phosphor Bronze
Standards
UL E28476; CSA LR7189
Terminal Type
Crimp
For Use With
Model K Machines
Max. Temp.
105°C
Features
With Wire Insulation Support
Current Rating
3 A
Contact Type
Socket
Terminal Finish
Gold Flash
Contact Finish
Gold Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.