Zoro Homepage
This item is Discontinued.
Te Connectivity Headers & Wire Housings Ct P/Hdr Assy V 2P W/Kink Yell 4-292161-2

Headers & Wire Housings Ct P/Hdr Assy V 2P W/Kink Yell (Discontinued)

  • Mfr # 4-292161-2
  • Zoro # G205912990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-292161-2
Zoro #
G205912990
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
22 AWG
Min. Single Wire Size
28 AWG
Width
0.141 in
Height
0.267 in
Length
5.8 mm
Contact Plating Thickness
1 to 2 µm

Details

Item
Connector
Max. Temp.
105°C
Max. Voltage
125V AC/DC
Standards
CSA Certified; UL E28476
For Use With
Printed Circuit Board
Terminal Type
Through Hole - Solder
Features
Partially Shrouded
Connection Material
Brass
Connector Type
Header
Color
Yellow
Hole Center to Center
2 mm
Material
Nylon
Wire Type
Discrete
Flammability Rating
UL 94 V-0
Contact Finish
Tin Plated
Number of Rows
1
Number of Contacts
2
Contact Type
Pin
Current Rating
4 A
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.