Zoro Homepage

Headers & Wire Housings Ct Rec Hsg 18P Crimp Type Blu

  • Mfr # 7-353908-8

  • Zoro # G605911623


product price: $1.15
/ea
Sold in multiples of 200 for $230.00

Key Features

Number of Rows
1
Application
Power, Signal
Width
0.141 in
Standards
CSA Certified; UL E28476
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-353908-8
Zoro #
G605911623
UPC #
-
Country of Origin
China

Dimensions

Width
0.141 in
Height
6 mm
Length
1.122 in
Max. Single Wire Size
24 AWG
Min. Single Wire Size
30 AWG
Max. Insulation Dia.
0.041 in

Details

Item
Connector
Number of Rows
1
Application
Power, Signal
Standards
CSA Certified; UL E28476
Color
Blue
Material
Nylon
Connector Terminates To
Wire & Cable
Hole Center to Center
1.5 mm
Max. Temp.
105°C
Contact Type
Socket
Number of Contacts
18
Connector Type
Receptacle
Current Rating
3 A
Max. Voltage
50V AC/DC
Terminal Type
Crimp
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.