Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector, Black, Glass-Filled Polyester Insulation, 600 V AC/DC, 24 A 1-1903328-4

Connector, Black, Glass-Filled Polyester Insulation, 600 V AC/DC, 24 A (Discontinued)

  • Mfr # 1-1903328-4
  • Zoro # G805783914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1903328-4
Zoro #
G805783914
UPC #
-
Country of Origin
China

Dimensions

Length
15.02 mm
Width
0.368 in
Height
10.4 mm

Details

Item
Connector
Color
Black
Insulation Material
Glass-Filled Polyester
Maximum Voltage
600 V AC/DC
Current
24 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Max. Voltage
600V AC/DC
Features
Shrouded
Hole Center to Center
0.249 in
Terminal Type
Through Hole - Solder
Series
4000
Standards
CSA Certified; UL E28476; UL Recognized
Green Environmental Attribute
Halogen Free
Max. Temp.
105°C
For Use With
Receptacle Housing
Connector Type
Header
Contact Finish
Gold Plated
Number of Contacts
4
Number of Rows
1
Contact Type
Tab
Current Rating
24 A
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.