Zoro Homepage
This item is Discontinued.
Te Connectivity Headers & Wire Housings Dynamic D4200 Rec Co 5Ppm 1K Rl 2040015-2

Headers & Wire Housings Dynamic D4200 Rec Co 5Ppm 1K Rl (Discontinued)

  • Mfr # 2040015-2
  • Zoro # G805916954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2040015-2
Zoro #
G805916954
UPC #
-
Country of Origin
Japan

Dimensions

Min. Single Wire Size
20 AWG
Max. Single Wire Size
16 AWG
Length
17.1 mm
Max. Insulation Dia.
3.23 mm
Contact Plating Thickness
0.38 µm

Details

Item
Contact
Max. Voltage
600V AC/DC
Terminal Type
Crimp
Wire Type
Discrete; Stranded
Max. Temp.
105°C
Connection Material
Copper Alloy
For Use With
Tab Contact
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable
Current Rating
24 A
Contact Type
Socket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.