Zoro Homepage

Headers & Wire Housings Frctn Lk Hdr Str 2P Square Post Tin

  • Mfr # 640445-2

  • Zoro # G105912861


product price: $0.15
/ea
Sold in multiples of 900 for $135.00

Key Features

Max. Temp.
105°C
Max. Voltage
600V AC
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Length
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640445-2
Zoro #
G105912861
UPC #
-
Country of Origin
China

Dimensions

Length
0.312 in
Height
10.79 mm
Contact Plating Thickness
2.54 µm

Details

Item
Header
Max. Temp.
105°C
Max. Voltage
600V AC
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Hole Center to Center
3.96 mm
Color
Natural
Terminal Type
Through Hole - Solder
Material
Polyester
For Use With
MTA .156 Connector Assembly or SL .156 Connector Assembly
Connection Material
Copper Alloy
Features
Unshrouded
Flammability Rating
UL 94 V-0
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Number of Contacts
2
Terminal Finish
Tin Plated
Contact Type
Tab
Current Rating
7 A
Contact Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.