Zoro Homepage

Headers & Wire Housings Frctn Lk Hdr Str 4P Square Post Tin

  • Mfr # 640445-4

  • Zoro # G305912869


product price: $0.33
/ea
Sold in multiples of 900 for $297.00

Key Features

Max. Voltage
600V AC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Height
10.79 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640445-4
Zoro #
G305912869
UPC #
-
Country of Origin
United States

Dimensions

Height
10.79 mm
Length
0.624 in
Contact Plating Thickness
2.54 µm

Details

Item
Header
Max. Voltage
600V AC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Material
Polyester
Connection Material
Copper Alloy
Terminal Type
Through Hole - Solder
For Use With
MTA .156 Connector Assembly or SL .156 Connector Assembly
Color
Natural
Features
Unshrouded
Hole Center to Center
3.96 mm
Flammability Rating
UL 94 V-0
Number of Contacts
4
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Current Rating
7 A
Contact Type
Tab
Contact Finish
Tin Plated
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.