
Headers & Wire Housings Friction Lck Hdr 5P R.A. Post Gold (Discontinued)
- Mfr # 3-641216-5
- Zoro # G405912943
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-641216-5
Zoro #
G405912943
UPC #
-
Country of Origin
China
Dimensions
Height
7.87 mm
Length
0.6 in
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Header
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Glass-Filled Polyester
Color
Natural
Terminal Type
Through Hole - Solder
Connection Material
Copper Alloy
Hole Center to Center
2.54 mm
For Use With
MTA .100 Connector Assembly
Features
Unshrouded
Terminal Finish
Matte Tin Plated
Number of Contacts
5
Contact Finish
Bright Gold Plated
Contact Type
Pin
Number of Rows
1
Current Rating
5 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.