
Headers & Wire Housings Gic 2.5 On Tape Hdr 3/5P Blue
Mfr # 7-1747511-1
Zoro # G405912912
product price: $0.23
/eaSold in multiples of 400 for $92.00
Key Features
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Length
15 mm
Height
18 mm
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-1747511-1
Zoro #
G405912912
UPC #
-
Country of Origin
China
Dimensions
Length
15 mm
Height
18 mm
Contact Plating Thickness
0.3 µm
Details
Item
PCB Mount Header
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Color
Blue
Hole Center to Center
5 mm
Terminal Type
Through Hole - Solder
Material
Nylon
Connection Material
Brass
Features
Shrouded
Number of Rows
1
Number of Contacts
5
Contact Type
Tab
Contact Finish
Gold Plated; Tin Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Current Rating
3 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.