Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Headers & Wire Housings Grace Inertia Connector 3.5 3P 3-1565086-4

Headers & Wire Housings Grace Inertia Connector 3.5 3P (Discontinued)

  • Mfr # 3-1565086-4
  • Zoro # G205910538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1565086-4
Zoro #
G205910538
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
9.3 mm
Length
12.55 mm

Details

Color
Yellow
Item
Housing
Number of Rows
1
Max. Voltage
300V AC
Application
Power, Signal
For Use With
Plug Housing
Terminal Type
Crimp
Max. Temp.
105°C
Material
Nylon
Hole Center to Center
3.5 mm
Connection Material
Copper Alloy
Connector Terminates To
Wire & Cable
Number of Contacts
3
Flammability Rating
UL 94 V-0
Contact Type
Socket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.