Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Headers & Wire Housings Hdr Hi Temp 5 Pos With Swage 5-104361-4

Headers & Wire Housings Hdr Hi Temp 5 Pos With Swage (Discontinued)

  • Mfr # 5-104361-4
  • Zoro # G105912908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-104361-4
Zoro #
G105912908
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.6 in
Height
13.59 mm
Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
For Use With
Receptacle Housing Assembly
Color
Black
Features
Shrouded
Material
Thermoplastic
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Connection Material
Brass
Number of Contacts
5
Contact Type
Pin
Flammability Rating
UL 94 V-0
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Terminal Finish
Matte Tin Plated
Current Rating
3 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.