
Headers & Wire Housings Hdr Ra 2X05P .1 230/090 30 Au
Mfr # 5-103801-5
Zoro # G605912897
product price: $4.15
/eaSold in multiples of 40 for $166.00
Key Features
Max. Temp.
105°C
Max. Voltage
30V AC
Standards
UL E28476; CSA LR7189
Material
Thermoplastic
Type
Breakaway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-103801-5
Zoro #
G605912897
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Header
Max. Temp.
105°C
Max. Voltage
30V AC
Standards
UL E28476; CSA LR7189
Material
Thermoplastic
Type
Breakaway
Color
Black
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Number of Contacts
10
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Terminal Finish
Tin Plated
Number of Rows
2
Contact Finish
Gold Plated; Matte Tin Plated
Current Rating
3 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.