
Headers & Wire Housings Hdr Ra 2X05P .1 318/110 15 Au
Mfr # 5-102975-5
Zoro # G005912954
product price: $2.15
/eaSold in multiples of 38 for $81.70
Key Features
Max. Temp.
105°C
Standards
UL E28476; CSA LE7189
Hole Center to Center
2.54 mm
Type
Breakaway
Connection Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-102975-5
Zoro #
G005912954
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
15 µin
Details
Item
PCB Mount Header
Max. Temp.
105°C
Standards
UL E28476; CSA LE7189
Hole Center to Center
2.54 mm
Type
Breakaway
Connection Material
Copper Alloy
Color
Black
Material
Thermoplastic
Terminal Type
Through Hole
Number of Rows
2
Current Rating
3 A
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Terminal Finish
Tin Plated; Tin over Nickel
Number of Contacts
10
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.