
Headers & Wire Housings Hdr Vt 1X16P .1 318/115 15Au
Mfr # 6-146276-6
Zoro # G905913006
product price: $3.89
/ea
Sold in multiples of 22 for $85.58
Key Features
Type
Breakaway
Features
With Board Standoff
Connection Material
Copper Alloy
Material
Liquid Crystal Polymer
Terminal Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-146276-6
Zoro #
G905913006
UPC #
-
Country of Origin
Mexico
Details
Item
PCB Mount Header
Type
Breakaway
Features
With Board Standoff
Connection Material
Copper Alloy
Material
Liquid Crystal Polymer
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Color
Black
Number of Rows
1
Contact Type
Pin
Terminal Finish
Tin Plated; Tin over Nickel
Contact Finish
Matte Gold Plated
Number of Contacts
16
Connector Terminates To
Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.