Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Headers & Wire Housings Hpi 2.0Mm Hdr 2Posvertical Blk 6-440054-2

Headers & Wire Housings Hpi 2.0Mm Hdr 2Posvertical Blk (Discontinued)

  • Mfr # 6-440054-2
  • Zoro # G805913014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-440054-2
Zoro #
G805913014
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
24 AWG
Min. Single Wire Size
30 AWG
Width
0.185 in
Length
0.236 in
Height
6.05 mm
Max. Insulation Dia.
0.059 in

Details

Item
PCB Mount Header
Max. Temp.
85°C
Max. Voltage
250V AC/DC
For Use With
440129-x
Wire Type
Discrete
Features
Partially Shrouded
Material
Nylon
Hole Center to Center
2 mm
Terminal Type
Through Hole
Color
Black
Connection Material
Brass
Contact Type
Pin
Number of Rows
1
Current Rating
3 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Contacts
2
Terminal Finish
Bright Tin Plated
Contact Finish
Bright Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.