
Headers & Wire Housings Idc Low Pro Hdr 20P Vert Lg La
Mfr # 2-1761711-7
Zoro # G105913011
product price: $3.39
/eaSold in multiples of 840 for $2,847.60
Key Features
Application
Signal
Length
1.3 in
Height
10.26 mm
Connector Type
Header
Material
PBT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1761711-7
Zoro #
G105913011
UPC #
-
Country of Origin
China
Dimensions
Length
1.3 in
Height
10.26 mm
Contact Plating Thickness
0.762 µm
Details
Item
Connector
Application
Signal
Connector Type
Header
Material
PBT
Color
Blue
Features
With Ejection Latches
Terminal Type
Through Hole
For Use With
AMP-Latch Receptacle
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Number of Contacts
20
Contact Type
Pin
Flammability Rating
UL 94 V-0
Number of Rows
2
Contact Finish
Gold Flash over Palladium Nickel
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.