Zoro Homepage
This item is Discontinued.
Te Connectivity Headers & Wire Housings Latching Hdr Shrd 3P W/ Hold-Dn 30Au Cont 5-103904-2

Headers & Wire Housings Latching Hdr Shrd 3P W/ Hold-Dn 30Au Cont (Discontinued)

  • Mfr # 5-103904-2
  • Zoro # G405912882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-103904-2
Zoro #
G405912882
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.4 in
Height
6.98 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Features
Shrouded
For Use With
Receptacle Housing Assembly
Material
Thermoplastic
Terminal Type
Insulation Displacement Crimp
Connection Material
Brass
Hole Center to Center
2.54 mm
Color
Black
Current Rating
3 A
Number of Contacts
3
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Contact Type
Pin
Terminal Finish
Matte Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.