Zoro Homepage
This item is Discontinued.
Te Connectivity Headers & Wire Housings Latching Hdr Shrd 5P W/O Hold-Dn 15Au Cn 5-103635-4

Headers & Wire Housings Latching Hdr Shrd 5P W/O Hold-Dn 15Au Cn (Discontinued)

  • Mfr # 5-103635-4
  • Zoro # G105912854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-103635-4
Zoro #
G105912854
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.6 in
Height
13.59 mm
Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Terminal Type
Insulation Displacement Crimp
Color
Black
For Use With
Receptacle Housing Assembly
Material
Thermoplastic
Hole Center to Center
2.54 mm
Features
Shrouded
Connection Material
Brass
Flammability Rating
UL 94 V-0
Number of Contacts
5
Terminal Finish
Matte Tin Plated
Contact Type
Pin
Number of Rows
1
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Current Rating
3 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.