
Headers & Wire Housings Modu Ii Contact Pin With Swage (Discontinued)
- Mfr # 2-1857204-2
- Zoro # G505917053
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1857204-2
Zoro #
G505917053
UPC #
-
Country of Origin
Germany
Dimensions
Length
0.7 in
Contact Plating Thickness
0.8 µm
Details
Item
Contact
Connection Material
Copper-Tin-Phosphor Bronze
Contact Type
Pin
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.