
Headers & Wire Housings Pdl 3P Cap 3.96 P/M(Gwt) Red
Mfr # 2005250-2
Zoro # G005789921
product price: $0.12
/eaSold in multiples of 1200 for $144.00
Key Features
Color
Red
Insulation Material
Polyamide
Max. Voltage
300V AC
Maximum Voltage
300 V AC
Application
Power, Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2005250-2
Zoro #
G005789921
UPC #
-
Country of Origin
China
Details
Item
Housing
Color
Red
Insulation Material
Polyamide
Max. Voltage
300V AC
Maximum Voltage
300 V AC
Application
Power, Signal
Standards
CNR; USR; C22.2 No. 182.3; UL 1977
Maximum Operating Temperature
65 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyamide
Features
Panel Mount Feature
Number of Contacts
3
Max. Temp.
65°C
Hole Center to Center
3.96 mm
For Use With
177919-1 Double Lock Plate; 368571 Plug; 177916 or 177917 Contacts
Contact Type
Tab
Wire Type
Discrete; Stranded
Number of Rows
1
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Termination Style
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.