This item is Discontinued.

Te Connectivity Headers & Wire Housings Pin 26-22 Phbz/Au Reel Of 12500 5-104505-6

Headers & Wire Housings Pin 26-22 Phbz/Au Reel Of 12500 (Discontinued)

  • Mfr # 5-104505-6
  • Zoro # G805916978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-104505-6
Zoro #
G805916978
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.054 in
Contact Plating Thickness
30 µin

Details

Item
Contact
Max. Voltage
300V AC
Features
With Wire Insulation Support
Standards
CSA LR7189; UL E28476
Terminal Type
Insulation Displacement Crimp
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Current Rating
3 A
Contact Type
Pin
Terminal Finish
Tin Plated
Contact Finish
Gold Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.