Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Headers & Wire Housings Polarized Hsg 20 Dbl Detent Latching 1-87631-6

Headers & Wire Housings Polarized Hsg 20 Dbl Detent Latching (Discontinued)

  • Mfr # 1-87631-6
  • Zoro # G005785688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-87631-6
Zoro #
G005785688
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.14 mm
Length
1 in

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Hole Center to Center
2.54 mm
Number of Rows
2
Current Rating
3 A
Contact Type
Socket
Connection Material
Beryllium Copper
Max. Temp.
105°C
Terminal Type
Crimp
Flame Retardant
Yes
Connector Type
Receptacle
Number of Contacts
20
Features
Stamped
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.