Zoro Homepage
This item is Discontinued.
Te Connectivity Headers & Wire Housings Recept 12Pos .100 Vert Dual 5-534998-6

Headers & Wire Housings Recept 12Pos .100 Vert Dual (Discontinued)

  • Mfr # 5-534998-6
  • Zoro # G605910794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-534998-6
Zoro #
G605910794
UPC #
-
Country of Origin
China

Dimensions

Height
5.03 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Color
Black
Number of Rows
2
Series
AMPMODU, MOD IV
Max. Voltage
333V AC
Connection Material
Phosphor Bronze
Material
Thermoplastic
Terminal Type
Through Hole - Solder
Hole Center to Center
2.54 mm
Standards
CSA LR7189; UL E28476
Max. Temp.
125°C
Contact Finish
Gold Plated
Current Rating
2 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Number of Contacts
12
Contact Type
Socket
Flammability Rating
UL 94 V-0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.