Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Headers & Wire Housings Shrouded Ver Sngl 10 With Standoffs 5-102202-7

Headers & Wire Housings Shrouded Ver Sngl 10 With Standoffs (Discontinued)

  • Mfr # 5-102202-7
  • Zoro # G305910476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-102202-7
Zoro #
G305910476
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Color
Black
Number of Rows
1
Features
With Board Standoff; Shrouded
Connection Material
Brass
Material
Thermoplastic
Terminal Type
Through Hole
Standards
CSA LR7189; UL E28476
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Terminal Finish
Tin Plated; Matte Tin Over Nickel
Number of Contacts
10
Contact Type
Pin
Contact Finish
Matte Gold Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Current Rating
3 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.