Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Headers & Wire Housings Socket 22-18Awg Reel Of 3500 794956-1

Headers & Wire Housings Socket 22-18Awg Reel Of 3500 (Discontinued)

  • Mfr # 794956-1
  • Zoro # G405917054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
794956-1
Zoro #
G405917054
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
22 AWG
Max. Single Wire Size
18 AWG
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
2.54 µm

Details

Item
Contact
Max. Voltage
600V AC
Application
Power
Wire Type
Discrete
Max. Temp.
105°C
Terminal Type
Crimp
Connection Material
Brass
Standards
CSA Certified; UL E28476; UL Recognized
Connector Terminates To
Wire & Cable
Current Rating
9 A
Terminal Finish
Pre-Tin Plated
Contact Finish
Pre-Tin Plated
Contact Type
Socket

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.