Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Headers & Wire Housings Strain Rlf Cover 2P Feed-Thru 643071-2

Headers & Wire Housings Strain Rlf Cover 2P Feed-Thru (Discontinued)

  • Mfr # 643071-2
  • Zoro # G805917043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643071-2
Zoro #
G805917043
UPC #
-
Country of Origin
China

Details

Color
White
Type
Strain Relief Cover
For Use With
MTA-156 Connectors
Max. Temp.
105°C
Hole Center to Center
3.96 mm
Material
Nylon
Number of Contacts
2
Flammability Rating
UL 94 V-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.