Headers & Wire Housings Ultra Novo Rcpt Blu, Lead Free

  • Mfr # 1658618-2

  • Zoro # G305791150


product price: $5.19
/ea
Sold in multiples of 30 for $155.70

Key Features

Color
Black
Insulation Material
Thermoplastic
Max. Voltage
125V AC
Maximum Voltage
125 V AC
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658618-2
Zoro #
G305791150
UPC #
-
Country of Origin
China

Dimensions

Width
0.2402 in
Height
12.5 mm
Length
55.52 mm
Max. Insulation Dia.
0.029 in
Contact Plating Thickness
0.38 µm

Details

Item
Connector
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
125V AC
Maximum Voltage
125 V AC
Application
Signal
Current
0.5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Number of Rows
2
Current Rating
0.5 A
Max. Temp.
105°C
Wire Range
30 AWG
Hole Center to Center
2.54 mm
Contact Type
Socket
Number of Contacts
40
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.