
Headers & Wire Housings Univ Hdr 20P R/A Blu Short Latch (Discontinued)
- Mfr # 2-5499345-4
- Zoro # G805912963
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-5499345-4
Zoro #
G805912963
UPC #
-
Country of Origin
China
Dimensions
Height
13.94 mm
Length
44.7 mm
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Connector Type
Header
Color
Blue
Features
With Ejection Latches
Terminal Type
Through Hole
Material
Glass-Filled Nylon/Polyester
Hole Center to Center
2.54 mm
Connection Material
Brass
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Rows
2
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Current Rating
1 A
Flammability Rating
UL 94 V-0
Number of Contacts
20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.