Zoro Homepage
This item is Discontinued.
Te Connectivity Headers & Wire Housings Univ. Power Module R/A Header 5223991-1

Headers & Wire Housings Univ. Power Module R/A Header (Discontinued)

  • Mfr # 5223991-1
  • Zoro # G005911605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5223991-1
Zoro #
G005911605
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.5 to 1.25 µm

Details

Color
Gray
Item
Header
Max. Voltage
250V AC; 48V DC
Application
Power
Hole Center to Center
3 mm
Material
Glass-Filled Polyester
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Press-Fit
Max. Temp.
125°C
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Contact Finish
Noble Metal Plated
Current Rating
10 A
Number of Contacts
3
Contact Type
Blade
Flammability Rating
UL 94 V-0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.