Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Headers & Wire Housings V23535A3280C161 Bkmod422 Feder 2-1393531-9

Headers & Wire Housings V23535A3280C161 Bkmod422 Feder (Discontinued)

  • Mfr # 2-1393531-9
  • Zoro # G405791210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393531-9
Zoro #
G405791210
UPC #
-
Country of Origin
Germany

Details

Item
Connector
Type
Receptacle
Color
Gray
Application
Signal
Connector Type
Receptacle
Number of Rows
2
Number of Contacts
16
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Connector Terminates To
Wire & Cable
Termination Style
Insulation Displacement Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.