Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Headers & Wire Housings Val-U-Lok Pin Phbz Sn 22-18Awg 794955-3

Headers & Wire Housings Val-U-Lok Pin Phbz Sn 22-18Awg (Discontinued)

  • Mfr # 794955-3
  • Zoro # G805911584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794955-3
Zoro #
G805911584
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
22 AWG
Max. Single Wire Size
18 AWG
Contact Plating Thickness
2.54 µm
Max. Insulation Dia.
3.1 mm

Details

Item
Contact
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power
Connection Material
Phosphor Bronze
Contact Finish
Pre-Tin Plated
Terminal Type
Crimp
Max. Voltage
600V AC
Contact Type
Pin
Connector Terminates To
Wire & Cable
Current Rating
9 A
Wire Type
Discrete
Max. Temp.
105°C
Terminal Finish
Pre-Tin Plated

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.