Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEAVY DUTY BURNER CLIP ST

  • Mfr # 640751-1

  • Zoro # G001052739


product price: $1.55
/ea
Sold in multiples of 65 for $100.75

Key Features

Insulated
No
Heavy Duty
Yes
Operating Temperature Range
-40 to 200 °C
Material Thickness
.0201 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640751-1
Zoro #
G001052739
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
.0201 in

Details

Insulated
No
Heavy Duty
Yes
Operating Temperature Range
-40 to 200 °C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.