This item is Discontinued.

Te Connectivity Heavy Duty Power Connectors 4P 2R 10A 250V Recp 26-14 Awg Screwterm T2010042201-000

Heavy Duty Power Connectors 4P 2R 10A 250V Recp 26-14 Awg Screwterm (Discontinued)

  • Mfr # T2010042201-000
  • Zoro # G805983338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T2010042201-000
Zoro #
G805983338
UPC #
-
Country of Origin
China

Details

Item
Contact Insert
Current
10 A
Application
Power, Signal
Contact Type
Screw
Current Rating
10 A
Number of Contacts
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.