Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Heavy Duty Power Connectors Cef-1.5 T2030002015-000

Heavy Duty Power Connectors Cef-1.5 (Discontinued)

  • Mfr # T2030002015-000
  • Zoro # G405966779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2030002015-000
Zoro #
G405966779
UPC #
-
Country of Origin
China

Details

Item
Contact
Current
16 A
Wire Range
16 AWG
Connection Material
Copper Alloy
Terminal Type
Crimp
Contact Type
Pin
Contact Finish
Silver Plated
Current Rating
16 A
Terminal Finish
Silver Plated
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.