Heavy Duty Power Connectors Conn Acc Hood Type M32 Die Cast Alum

  • Mfr # 1106470-1

  • Zoro # G105784642


product price:  $21.99
/ea
Sold in multiples of 4 for $87.96

Key Features

Type
Hood
Color
Gray
Length
120 mm
Height
3.071 in
Width
1.693 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106470-1
Zoro #
G105784642
UPC #
-
Country of Origin
Czechia

Dimensions

Length
120 mm
Height
3.071 in
Width
1.693 in

Details

Item
Hood
Type
Hood
Color
Gray
Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.