Heavy Duty Power Connectors Conn Asy 3/8 X 90Deg Cond

  • Mfr # 207508-1

  • Zoro # G105981539


product price: $4.75
/ea
Sold in multiples of 18 for $85.50

Key Features

Type
Flexible Metal Conduit
Color
Black
Length
1.53 mm
Material
Thermoplastic
Standards
UL E60108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207508-1
Zoro #
G105981539
UPC #
-
Country of Origin
United States

Dimensions

Length
1.53 mm

Details

Item
Flex Conduit
Type
Flexible Metal Conduit
Color
Black
Material
Thermoplastic
Standards
UL E60108

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.