
Heavy Duty Power Connectors Ddf-0.3 (Discontinued)
- Mfr # T2020012002-000
- Zoro # G505950517
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2020012002-000
Zoro #
G505950517
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
26 AWG
Details
Item
Contact
Type
Pin
Current
10 A
Current Rating
10 A
Contact Type
Pin
Contact Finish
Gold Plated
Application
Power, Signal
Connection Material
Copper Alloy
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Terminal Finish
Gold Plated
Termination Style
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.