Zoro Homepage

Heavy Duty Power Connectors Ddm-0.3

  • Mfr # T2020011002-000

  • Zoro # G405966878


product price: $2.29
/ea
Sold in multiples of 35 for $80.15

Key Features

Type
Pin
Current
10 A
Contact Type
Pin
Connection Material
Copper Alloy
Max. Single Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2020011002-000
Zoro #
G405966878
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
22 AWG

Details

Item
Contact
Type
Pin
Current
10 A
Contact Type
Pin
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Application
Power, Signal
Terminal Type
Crimp
Current Rating
10 A
Terminal Finish
Gold Plated
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.