Heavy Duty Power Connectors Gray Housing Zinc Die Cast

  • Mfr # 1102106-2

  • Zoro # G705783229


product price: $80.99
/ea
Sold in multiples of 2 for $161.98
Free Shipping & Returns

Key Features

Color
Black
Length
40 mm
Height
0.906 in
Material
Zinc
Width
1.102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102106-2
Zoro #
G705783229
UPC #
-
Country of Origin
Poland

Dimensions

Length
40 mm
Height
0.906 in
Width
1.102 in

Details

Item
Housing
Color
Black
Material
Zinc
Features
With Clip Bolt and Metal Cover

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.